DESCRIPTION

  • Face is hinged for quick access
  • Perforated return
  • Steel construction with seismic/earthquake tabs

Proselect® 18 Perforated T Bar Return with Seis Tab

PSPCBRST18

Width:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Steel
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS