DESCRIPTION

  • Adjustable dampers provide directional airflow or closure capabilities
  • Heavy-duty steel construction
  • Mounting holes provided for easy installation

PROSELECT® 18 x 18 in. 4-Way Ceiling Diffuser Box White

PSCDBXW1818

Width:

18 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Duct Shape
Square
GRD Deflection Type
4-way
Length
18 in
Material
Steel
Width
18 in

Starting at
$107.32
EACH
  • QUANTITY

DOCUMENTS