18 x 18 in. Commercial 1-way Return Grille in White Aluminum

You last purchased this on
 
PROSELECT®

18 x 18 in. Commercial 1-way Return Grille in White Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

18 x 18 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #PSAH45W1818
  • Item #3876618
  • Manufacturer Part #PSAH45W1818
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle
  • Fin spacing: 0.666"
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
18 in
MA Approved -:
No
Material:
Aluminum
UL Listed:
No
WaterSense Labeled:
No
Width:
18 in