DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • Margin turnback: 5/16"
  • All-steel construction
  • Includes screws

PROSELECT® 18 x 18 in. Residential 1-way Return Grille in White Steel

PSRGW1818

Manufacturer Part #: PSRGW1818

GRD Deflection Type:

1-way

SPECIFICATIONS

Application
Residential
GRD Deflection Type
1-way
Type
PSRGW1818
UL Listed
No
Width
18 in

Print