DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • All-steel welded construction
  • Requires standard 1" thick disposable filters

PROSELECT® 18 x 24 in. Filter Grille Return Air in White Steel

PSFGW1824

Manufacturer Part #: PSFGW1824

Length:

18 in

SPECIFICATIONS

Application
Residential
Filter Grille Style
Return Air
Type
PSFGW1824
Width
24 in

Print

DOCUMENTS