DESCRIPTION

  • All-steel construction
  • Features 1/2" spaced fins at 40°
  • Includes screws
  • Margin turnback: 5/16"

PROSELECT® 18 x 24 in. Roll Groove Return Air Grille 1/2 Fin White

PSRGW1824

Width:

24 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
18 in
Material
Steel
Width
24 in

Starting at
$38.41
EACH
  • QUANTITY

DOCUMENTS