18 x 30 in. Stamped Steel Return Air Filter Grille in White
18 x 30 in. Stamped Steel Return Air Filter Grille in White
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
- Designed to hold 1” deep filter
- Removeable face for easy installation and cleaning
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Filter Grille Style:
- Stamped Fins
- Height:
- 30 in
- Material:
- Steel
- UPC:
- 199242006557
- Width:
- 18 in