This product requires certification to purchase.

18 x 8 in. Filter Grille in White Steel

You last purchased this on
 
PROSELECT®

18 x 8 in. Filter Grille in White Steel

  • Fast #
  • Part #PSFGW18X
  • Item #3925265
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

18 x 8 in. Filter Grille in White Steel

  • Fast #
  • Part #PSFGW18X
  • Item #3925265
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features 1/2" spaced fins at 40°
  • Removable face for easy installation and cleaning
  • All-steel construction
  • Uses standard 1” thick filters (not included)
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
Filter Grille Style:
Stamped Fins
Length:
18 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
18 in