1H/1C Non-programmable Thermostat
Builder Series 1H/1C Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable temperature set point limits
- Non-volatile memory retains user settings
- Large display with bright blue backlight
- Filter check monitor
- Compressor short cycle protection
- Separate heating and cooling
- Separate O and B terminals
- Adaptive recovery mode
- Easy access front battery door
Specifications
- AMP:
- 2
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- Builder Series
- Configuration:
- Conventional
- Depth:
- 1-1/8 in
- Height:
- 3-18/25 in
- Length:
- 4-3/4 in
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Touch Screen -:
- No
- Volts:
- 18/30V