PROSELECT®
2-1/2 x 3/8 - 16 in. Zinc Hex Head Cap Screw
Part #PSHHCSCL | Item #1717999 | Manufacturer Part #675690
Call for Pricing
Length:
2-1/2 inHow to get it:
Product Details
- Factory head marking
- Fully threaded
- Zinc plated, low carbon steel construction
- Meets SAE J429 specification
- Meets SAE J429 specification
Documents
Specifications
Coating: Zinc Plated
Diameter: 3/8 in
Grade: 2
Length: 2-1/2 in
Material: Carbon Steel
Screw Head: Hex Head
Tool Type: Threaded