• Cart

DESCRIPTION

  • Washers help to even load distribution over a greater surface area

PROSELECT® 2 in. Fender Washer 25 Pack

PS000830

Inside Diameter:

SPECIFICATIONS

Color Finish
Zinc Plated
GSA Approved
No
Inside Diameter
1/2 in
Inside Diameter 2
2 in
Material
Zinc Plated
Outside Diameter
2 in
Package Quantity
Pack of 25
Type
Washers

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS