2 in. Galvanized High Carbon Steel Fitting Brush

Part #PS0652  |  Item #3827251  |  Manufacturer Part #PS0652

$5.20 EACH

Outside Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 6
  • Case: 36
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Concave surface plastic handle
  • Tempered high carbon kinked steel bristles
  • Galvanized 2-ply wire stem

Documents

Specifications

Brush Type: Fitting Brush

Handle Material: Plastic

Length: 7 in

Material: Galvanized, High Carbon Steel

Number of Tools Included: 1

Outside Diameter: 2 in