DESCRIPTION

  • Approved for use on all types of pipe including gas and oil pipe
  • For use above or below ground as a rust preventer and UV inhibitor
  • Moisture resistant
  • Non-corrosive, pressure-sensitive adhesive tape

Proselect® 2 in. x 100 ft. Pipe Wrap Tape in Black

PSPW2

Thickness:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
100 ft
Thickness
10 mil
Width
2 in

Starting at
Call for Pricing
  • QUANTITY