DESCRIPTION

  • Adheres well to irregular surfaces
  • Made from high quality polyester (PET) cloth, polyethylene (PE) film, and a natural rubber, pressure sensitive adhesive
  • Made with a pressure sensitive adhesive
  • Tears evenly and shreds minimally
  • Tested in accordance with UL-723, HUD and BOCA rated
  • Will not twist or curl during application

PROSELECT® 2 in. x 60 yd. Duct Tape Utility Grade

PSDTU260

Color Finish

 

SPECIFICATIONS

Color Finish
Silver
Length
60 yd
Material
Natural Rubber, Plastic
Material Type
Polyester, Polyethylene
Type
Utility Grade
UL Listed
Yes
Width
2 in

Starting at
$9.05
EACH
  • QUANTITY

DOCUMENTS