This product requires certification to purchase.

2 in. Galvanized and High Carbon Steel Fitting Brush

You last purchased this on
 
PROSELECT®

2 in. Galvanized and High Carbon Steel Fitting Brush

  • Fast #
  • Part #PSHDFBK
  • Item #3827279
  • Manufacturer Part #PSHDFBK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

2 in. Galvanized and High Carbon Steel Fitting Brush

  • Fast #
  • Part #PSHDFBK
  • Item #3827279
  • Manufacturer Part #PSHDFBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tempered high carbon straight steel bristles
  • Galvanized 4-ply wire stem
  • Flat surface plastic handle is easy to hold
  • Heavy Duty
  • Requires Certification

Documents


Specifications

Brush Type:
Fitting Brush
Handle Material:
Plastic
Material:
Galvanized, High Carbon Steel
Number of Tools Included:
1
Size:
2 in