2 in. Rubber Meter Coupling Gasket
2 in. Rubber Meter Coupling Gasket
Frequently Purchased Together
Product Details
- End Connections: 2 in
- Thickness: 1/8 in.
- Rubber water meter coupling gasket
Documents
Specifications
- Application:
- Residential
- Fitting Sizes:
- 2 in
- Material:
- Rubber
- Material Type:
- NBR
- Product Type:
- Meter Coupling Gasket
- WaterSense Labeled:
- No