DESCRIPTION

  • Adaptive recovery mode
  • Adjustable temperature differential(s)
  • Adjustable temperature set point limits
  • Filter check monitor
  • Five-year warranty
  • Meets California Title 24 guidelines
  • Non-volatile memory retains user settings
  • Two inch screen with bright blue backlight

PROSELECT® 2-Stage Non-Programmable Large Display Thermostat

PSTSL21NP

Volts:

SPECIFICATIONS

AMP
3
Auto Switching Heat Cool
No
Configuration
Horizontal
Depth
3-31/50 in
Height
1-19/50 in
Power Source
Battery, Hardwired
Programmability
Non-programmable
Stages
2H/1C
Volts
24V
Width
4-18/25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS