DESCRIPTION

Proselect® 2 x 1/2 in. Zinc Plated Fender Washer

PS000830EA

Inside Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.21.1
ASTM Specifications
ASTM F-1941
Color Finish
Zinc
Inside Diameter
1/2 in
Material
Low Carbon Steel
Outside Diameter
2 in
Type
Fender

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS