3/8 in. Low Carbon Steel Fender Washer (Pack of 25)

This product has been replaced by

FNW® Zinc 2 in. Zinc Carbon Steel (Pack of 25) Plain Washer
FNW® 3/8 x 2 in. Zinc Carbon Steel (Pack of 25) Plain Washer
Manufacturer Part #FNWFENWZ382
You last purchased this on
 
PROSELECT®

3/8 in. Low Carbon Steel Fender Washer (Pack of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Zinc 2 in. Zinc Carbon Steel (Pack of 25) Plain Washer
FNW® 3/8 x 2 in. Zinc Carbon Steel (Pack of 25) Plain Washer
Manufacturer Part #FNWFENWZ382
PROSELECT®

3/8 in. Low Carbon Steel Fender Washer (Pack of 25)

  • Fast #
  • Part #PS000828
  • Item #4565978
  • Manufacturer Part #679288
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Washers help to even load distribution over a greater surface area
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Color Finish Name:
Zinc Plated
Diameter - Inside 1:
3/8 in
Diameter - Outside:
2 in
GSA Approved:
No
Material:
Low Carbon Steel
Package Quantity:
Pack of 25
Product Type:
Fender Washer