DESCRIPTION

  • ABS tank, motor cover, and volute with stainless steel shaft
  • Automatic snap-action safety switch
  • Power cord is 6' long with 3 prong molded plug
  • Provides 1/2 gal rustproof ABS tank capacity
  • Rated for water temperature up to 140°F
  • Removable 3/8" (9.5mm) barbed check valve
  • Reversible tank cover with 3 inlet drain holes for flexible installation
  • Shut off: 20'
  • Thermal overload protection

PROSELECT® 20 Ft. Lift Condensate Pump With Switch

PSCP20WS

Volts:

115V

SPECIFICATIONS

Capacity
0.5 gal
Cord Length
6 ft
Discharge
3/8 in
Material
Plastic
Material Type
ABS
Turn On Turn Off Levels
Turn-off 20 ft
UL Listed
Yes
Volts
115V
Watts
73

Starting at
$87.14
EACH
  • QUANTITY