DESCRIPTION

  • ABS tank with stainless steel shaft
  • Has 6' power cord with 3 prong molded plug
  • Head capacity: 20"
  • Removable 3/8" (9.5mm) barbed check valve
  • Safety switch
  • Tank is 3/10 gallon
  • Thermal overload protection
  • UL/CSA listed

PROSELECT® 20 Ft. Lift Low Profile Condensate Pump

PSCP20LPWS

Volts:

115V

SPECIFICATIONS

CSA Certified
Yes
Capacity
0.30 gal
Cord Length
6 ft
Discharge
3/8 in
Material
Plastic
UL Listed
Yes
Volts
115V
Watts
93

Starting at
$131.84
EACH
  • QUANTITY

DOCUMENTS