DESCRIPTION

  • Extruded aluminum
  • Fin spacing: 0.666"
  • Hinged face with 1/4 turn latches for quick filter changes
  • Horizontal fins are permanently fixed at 45° angle
  • Requires standard 1" or 2" filters

PROSELECT® 20 in. Aluminum T-Bar Filter Grille in White with Horizontal Blade

PSAH45FTB20

Width:

20 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
20 in
Material
Aluminum
Width
20 in

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY

DOCUMENTS