DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • All-steel welded construction
  • Requires standard 1" thick disposable filters

PROSELECT® 20 x 10 in. FG Return Filter Grill with 1/2 in. White Fin

PSFGW2010

Manufacturer Part #: PSFGW2010

Width:

SPECIFICATIONS

Application
Residential
Filter Grille Style
Return Air
Type
PSFGW2010
Width
10 in

Print

DOCUMENTS