DESCRIPTION

  • All-steel construction
  • Equipped with adjustable filter retainers
  • Features 1/3" spaced fins at 20°
  • Removable face for easy installation and cleaning
  • Requires standard 1" disposable filters

PROSELECT® 20 in. Flexible Graphite Return Filter Grill with 1/3 in. Fin in White

PSFG3W20

Color Finish:

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
14 in
Material
Steel
Width
20 in

Starting at
$38.89
EACH
  • QUANTITY

DOCUMENTS