DESCRIPTION

  • All-steel construction
  • Features 1/3" spaced fins at 20°
  • Includes screws
  • Margin turnback: 5/16"

Proselect 20 in. Return Air Grill with 1/3 in. Fin in White

PSRG3W20

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
20 in
Material
Steel
Width
14 in

Starting at
$24.01
EACH
  • QUANTITY

DOCUMENTS