DESCRIPTION
- Individually adjustable fins on 0.666" centers
- Opposed blade damper controls volume without altering air pattern - screwdriver operator
- Rollformed blades
PROSELECT® 20 in. Steel Ceiling/Sidewall Register in White
PSVOBW20X
Width:
8 inSPECIFICATIONS
- Application
- Commercial
- Color Finish
- White
- Length
- 20 in
- Material
- Steel
- Width
- 8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday