DESCRIPTION

  • Horizontal space bars set at 35°

Proselect 20 x 10 in. Horizontal Blade Return Grille

PSHFS2010

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
20 in
Material
Steel
Width
10 in

Starting at
$45.42
EACH
  • QUANTITY

DOCUMENTS