DESCRIPTION

  • All-steel construction
  • Features 1/2" spaced fins at 40°
  • Includes screws
  • Margin turnback: 5/16"

Proselect 20 x 10 in. Roll Groove Return Air Grille 1/2 in. Fin

PSRG2010

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
20 in
Material
Steel
Width
10 in

Starting at
$21.9
EACH
  • QUANTITY