DESCRIPTION

PROSELECT® 20 x 12 in. Fixed Bar Filter Grille V2 White

PSFBFG2W2012

Width:

12 in

SPECIFICATIONS

Color Finish
White
Length
20 in
Material
Steel
Width
12 in

Starting at
$65.36
EACH
  • QUANTITY