This product requires certification to purchase.

20 x 12 in. Stamped Steel Return Air Filter Grille in White

PROSELECT®

20 x 12 in. Stamped Steel Return Air Filter Grille in White

  • Fast #
  • Part #PSFGW2012100
  • Item #11614332
  • Manufacturer Part #PSFGW2012100
3.6 out of 5 Customer Rating
Brand image
PROSELECT®

20 x 12 in. Stamped Steel Return Air Filter Grille in White

  • Fast #
  • Part #PSFGW2012100
  • Item #11614332
  • Manufacturer Part #PSFGW2012100
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ½” spaced fins
  • Both sidewall & ceiling applications
  • Designed to hold 1” deep filter
  • Removeable face for easy installation and cleaning
  • Requires Certification
Dimensions & Measurements
Height
12 in
Width
20 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Stamped Fins
Material
Steel
Warranty & Product Information
Application
Residential
UPC
199242006571