DESCRIPTION

PROSELECT® 20 x 14 in. Fixed Bar Filter Grille V2 White

PSFBFG2W2014

Width:

14 in

SPECIFICATIONS

Color Finish
White
Length
20 in
Material
Steel
Width
14 in

Starting at
$52.85
EACH
  • QUANTITY