DESCRIPTION

PROSELECT® 20 x 16 in. Fixed Bar Filter Grille V2 White

PSFBFG2W2016

Width:

16 in

SPECIFICATIONS

Color Finish
White
Length
20 in
Material
Steel
Width
16 in

Starting at
$89.47
EACH
  • QUANTITY