DESCRIPTION

  • Concealed mounting
  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Hinged face with 1/4 turn latches for quick filter changes
  • Requires standard 1" filter

PROSELECT® 20 x 20 in. Aluminum Horizontal Blade Filter Grille

PSAH45FG2020

Color Finish

 

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
20 in
Material
Aluminum
Width
20 in

Starting at
$93.4
EACH
  • QUANTITY

DOCUMENTS