DESCRIPTION

  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle

PROSELECT® 20 x 20 in. Aluminum Horizontal Blade Return Grille

PSAH452020

Color Finish

 

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
20 in
Material
Aluminum
Width
20 in

Starting at
$98.4
EACH
  • QUANTITY

DOCUMENTS