DESCRIPTION

  • Aluminum foil vapor barrier
  • Concealed hinges and latches
  • For use with R6 insulated 1" fiberglass plenum to accept 6" to 18" round collars
  • Requires standard 20" x 20" x 1" filter
  • Stamped face has fins on 1/2" centers

PROSELECT® 20 x 20 in. Filter Grill T Bar With Insert 1/3 in. Fin

PSFGTBI2020

Color Finish

 

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Steel
Width
24 in

Starting at
$96.47
EACH
  • QUANTITY

DOCUMENTS