DESCRIPTION

  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle

Proselect 20 x 25 in. Aluminum Horizontal Blade Return Grille

PSAH45W2025

Width:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
20 in
Material
Aluminum
Width
25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS