DESCRIPTION

PROSELECT® 20 x 25 in. Fixed Bar Filter Grille V2 White

PSFBFG2W2025

Width:

25 in

SPECIFICATIONS

Color Finish
White
Length
20 in
Material
Steel
Width
25 in

Starting at
$113.87
EACH
  • QUANTITY