DESCRIPTION

  • 3/4" spaced fins set at 35°
  • Flush, removable face, concealed latches and hinges
  • Steel construction

PROSELECT® 20 x 25 in. Fixed Bar Filter Grille White

PSFBFGW2025

Width:

SPECIFICATIONS

Color Finish
White
Length
20 in
Material
Steel
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS