DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • Requires standard 1" thick disposable filters

Proselect® 20 x 25 in. Flexible Graphite Return Filter Grille

PSFG2025

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
20 in
Material
Steel
Width
25 in

Starting at
$78.21
EACH
  • QUANTITY