DESCRIPTION

PROSELECT® 20 x 30 in. Fixed Bar Filter Grille V2 White

PSFBFG2W2030

Width:

30 in

SPECIFICATIONS

Color Finish
White
Length
20 in
Material
Steel
Width
30 in

Starting at
$149.19
EACH
  • QUANTITY