DESCRIPTION

  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle

PROSELECT® 20 x 8 in. Aluminum Horizontal Blade Return Grille

PSAH45W20X

Width:

8 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
20 in
Material
Aluminum
Width
8 in

Starting at
$43.9
EACH
  • QUANTITY

DOCUMENTS