DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 20 x 8 in. Horizontal Blade Return Grille White

PSHFSW20X

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
20 in
Material
Steel
Width
8 in

Starting at
$39.89
EACH
  • QUANTITY

DOCUMENTS