DESCRIPTION

  • Adjustable dampers provide directional airflow or closure capabilities
  • Heavy-duty steel construction
  • Mounting holes provided for easy installation

PROSELECT® 22 in. 4-Way Ceiling Diffuser Box in White

PSCDBXW22

Length:

22 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
GRD Deflection Type
4-way
Length
22 in
Material
Steel
Width
22 in

Starting at
$147.05
EACH
  • QUANTITY

DOCUMENTS