This product requires certification to purchase.

22 in. Filter Grille in White Aluminum

You last purchased this on
 
PROSELECT®

22 in. Filter Grille in White Aluminum

  • Fast #
  • Part #PSAH45FGW2222
  • Item #3876585
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

22 in. Filter Grille in White Aluminum

  • Fast #
  • Part #PSAH45FGW2222
  • Item #3876585
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fin spacing: 0.666"
  • Concealed mounting
  • Hinged face with 1/4 turn latches for quick filter changes
  • Extruded aluminum frame and blades
  • Requires standard 1" filter
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Length:
22 in
Material:
Aluminum
Width:
22 in