Commercial 22 x 22 in. Ceiling Diffuser in White Steel
Commercial 22 x 22 in. Ceiling Diffuser in White Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting holes provided for easy installation
- Heavy-duty steel construction
- Adjustable dampers provide directional airflow or closure capabilities
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Diffuser Size:
- 22 in x 22 in
- GRD Deflection Type:
- 4-way
- Length:
- 22 in
- MA Approved -:
- No
- Material:
- Steel
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 22 in