22 x 22 in. Stamped Steel Return Air Filter Grille in White
22 x 22 in. Stamped Steel Return Air Filter Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
- Designed to hold 1” deep filter
- Removeable face for easy installation and cleaning
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Filter Grille Style:
- Stamped Fins
- Height:
- 22 in
- Material:
- Steel
- Type:
- PSFGW2222100
- UPC:
- 199242006618
- Width:
- 22 in