230V Condensate RMV Pump Ms-op-k With Switch

You last purchased this on
 
PROSELECT®

230V Condensate RMV Pump Ms-op-k With Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

230V Condensate RMV Pump Ms-op-k With Switch

  • Fast #
  • Part #PSCPMSOP230
  • Item #4434143
  • Manufacturer Part #553926
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounts on wall underneath air handler
  • Clear, extra large reservoir for easy, visual inspection
  • Removes condensate from wall mount air conditioners up to 34,000 BTU
  • Does not require tools to service
  • Includes 5/16" inlet tubing, universal-fit drain hose adapter, 5/32" discharge tubing with 1/4" ID tubing adapter and 6' power and safety overflow connection cables
  • Easy to remove cover hides pump
  • Safety alarm ready
  • Requires Certification

Documents


Specifications

AMP:
0.1
Cord Length:
6 ft
Discharge:
5/32 in
Pressure - Maximum:
15.2 psi
Type:
PSCPMSOP230
UL Listed:
UL 778
Volts:
230V
WaterSense Labeled:
No