DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • Requires standard 1" thick disposable filters

PROSELECT® 24 in. FG Return Filter Grill with 1/2 in. White Fin

PSFGW24

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
18 in

Starting at
$69.37
EACH
  • QUANTITY

DOCUMENTS