DESCRIPTION

  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle

PROSELECT® 24 in. Horizontal Blade Return Grill

PSAH45W24

Width:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
12 in
Material
Aluminum
UL Listed
No
Width
24 in

Starting at
$69.32
EACH
  • QUANTITY

DOCUMENTS