DESCRIPTION

  • Core has spring loaded latches
  • Four-way pattern
  • Includes a foil insulated backpan and accepts 6" to 12" field supplied inlet collars
  • Steel construction

PROSELECT® 24 in. Louver Face Supply With Insulation

PSLFSI2424

Width:

24 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Steel
Width
24 in

Starting at
$103.69
EACH
  • QUANTITY

DOCUMENTS